Winter work overall Hi-Vis orange
WRKOVERAL-WINTER-ORANGE-3XL
Art.-no. 5359944237
EAN 4046777880496
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Waterproof
- Polyester filling: body 160 g/m², sleeves and legs 140 g/m²
- Taped seams
- Waterproof rating 8000 mm
- Breathability 5000 mm
- Knee material black Cordura®
- Detachable and adjustable hood, protective tall collar
- 2-way zip with double layer wind protector strip
- Breast pocket with zip
- ID card pocket can be hidden inside the breast pocket
- Side pockets, thigh pocket with a separate smaller pocket for mobile phones and a measuring tape pocket
- Long zips in the legs
- Hook-and-loop fasteners at cuffs and trouser legs
- Ventilation zips in the armpits
- Flexible waist
Cat. 2, EN ISO 20471:2013 class 3, EN 343 3.1 Rain protection
Product information
Datasheets(X)
Size | 3XL |
Washable at | 40°C |
Standards | ISO 20471:2013, EN 343 |
Colour | Orange fluorescent |
Material | PES - Polyester |
Fabric weight per m2 | 190 g |
Breathability clothing | 5000 g/m²/d |
Water column | 8000 mm |