Winter work jacket Hybrid
Winter work jacket Hybrid
FI HYBRID BLOUSON SCHWARZ GR.XXL
Art.-no. M900613004
EAN 4250856251378
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
- Top layer PU-coated 100% nylon, approx. 200 g/m²
- Quilted fabric lining 100% polyester, 100 g/m²
- Breathable, windproof and waterproof
- Detachable hood
- Knit ribbed cuffs, stand-up collar and hem
- Zipped side pockets, breast pockets with flaps, inside breast pocket
- Access-pass pocket that can be concealed inside the breast pocket
Product information
Datasheets(X)
Colour | Black |
Size | XXL |
Material | Nylon fabric with PU coating |
Fabric weight per m2 | 200 g |
Padding | 100% polyester |
Washable at | 40°C |