Welcome to Würth Estonia For trade customers only

Winter work jacket Hybrid

FI HYBRID BLOUSON SCHWARZ GR.XS

Art.-no. M900613010

EAN 4250856251309

Individual price display after login
Winter work jacket Hybrid

Art.-no. M900613010

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

  • Top layer PU-coated 100% nylon, approx. 200 g/m²

  • Quilted fabric lining 100% polyester, 100 g/m²

  • Breathable, windproof and waterproof

  • Detachable hood

  • Knit ribbed cuffs, stand-up collar and hem

  • Zipped side pockets, breast pockets with flaps, inside breast pocket

  • Access-pass pocket that can be concealed inside the breast pocket
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Black

Size

XS

Material

Nylon fabric with PU coating

Fabric weight per m2

200 g

Padding

100% polyester

Washable at

40°C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information