Winter trousers Oiva, black
Winter work trousers, OIVA
DUNG-WNTR-OIVA-BLACK-SZ42
Art.-no. 5359944342
EAN 4065746471671
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Black trousers with dark reflecting 10-mm strips on the legs and thigh pockets
- Shaped knees
- Stitched seam recycled wadding
- Detachable, elasticated braces with protective back piece hook-and-loop fastened at the front and zipped at the back to the waistband; back piece inside is brushed tricot
- Waistband raised at the back, protecting the back
- Spacious zip-up front pockets
- Back pockets with flaps, attached with hook-and-loop fastener; pockets have separable bases
- Measure tape pocket with knife loop and covered buttons, separable base
- The spacious thigh pockets have flaps, tool compartments and are sealed with hook-and-loop. They also have a separable base
- Armoured knee-pad pockets, to be installed externally and can be acquired for two different levels
- Snowlocks inside the leg cuffs, long zips at the side of the leg endings beneath storm flaps
- Front zip YKK metal zip
- The crotch seam is enhanced with panels for durability
- Sturdy belt loops; back belt loop in the middle is especially wide
- Water resistance 8000 Pa, breathability 5000 g/m2/24h
Material
- Surface fabric: 100% polyester twill, 230 g/m², TPU coating, Rudolf Bionic-Finish Eco fluorine-free water-repellent treatment
- Lining: 100% PES, black
- Wadding: 100% recycled polyester, 80 g/m²
- Armour fabric at the knees, in the pockets, behind the leg cuffs as well as in the belt loops and tool loops
- The pockets are lined with warm, soft and combed knitted fabric
EN 342:2017
Product information
Datasheets(X)
Colour | Black |
Size | 42 |
Material | 100% polyester |
Fabric weight per m2 | 230 g |
EN standard | 342 |
Washable at | 60°C |