Welcome to Würth Estonia For trade customers only

Winter protective gloves Ejendals TEGERA® 517

Protective glove winter Ejendals Tegera 517
PROTGLOV-WINT-TEGERA-517-SZ9

Art.-no. 1931087599

EAN 4099618558559

Individual price display after login
Winter protective gloves Ejendals TEGERA® 517

Art.-no. 1931087599

Individual price display after login
Quantity
PU
x 6 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Waterproof synthetic leather glove

Comfortable, short, windproof and waterproof glove. The hook-and-loop fastener keeps the gloves securely on your hands even during intensive tasks. The thin lining keeps your hands warm in slightly cooler environments. The glove has a good fit, which aids comfort and flexibility during all kinds of work, especially those tasks which require good fingertip sensitivity.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Size

9

Standards

EN 388, EN 511

Colour

Black, Green

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information