Winter protective gloves Ejendals TEGERA® 517
Protective glove winter Ejendals Tegera 517
PROTGLOV-WINT-TEGERA-517-SZ8
Art.-no. 1931087598
EAN 4099618558412
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Waterproof synthetic leather glove
Comfortable, short, windproof and waterproof glove. The hook-and-loop fastener keeps the gloves securely on your hands even during intensive tasks. The thin lining keeps your hands warm in slightly cooler environments. The glove has a good fit, which aids comfort and flexibility during all kinds of work, especially those tasks which require good fingertip sensitivity.
Product information
Datasheets(X)
Size | 8 |
Standards | EN 388, EN 511 |
Colour | Black, Green |