Welcome to Würth Estonia For trade customers only

Winter protective gloves Ejendals TEGERA® 517

PROTGLOV-WINT-TEGERA-517-SZ10

Art.-no. 1931087593

EAN 7392626070707

Individual price display after login
Winter protective gloves Ejendals TEGERA® 517

Art.-no. 1931087593

Individual price display after login
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Waterproof synthetic leather glove

Comfortable, short, windproof and waterproof glove. The hook-and-loop fastener keeps the gloves securely on your hands even during intensive tasks. The thin lining keeps your hands warm in slightly cooler environments. The glove has a good fit, which aids comfort and flexibility during all kinds of work, especially those tasks which require good fingertip sensitivity.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Size

10

Standards

EN 388, EN 511

Colour

Black, Green

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information