Welcome to Würth Estonia For trade customers only

Winter jacket Oiva, black

Winter jacket OIVA
HIVISJAC-WNTR-OIVA-BLACK-S

Art.-no. 5359943202

EAN 4065233054059

Individual price display after login
Winter jacket Oiva, black

Art.-no. 5359943202

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Black winter jacket with hot-pressed reflective detailing
  • Critical seams, taped

  • Detachable hood that contracts when tightened: attached to the neck with a zip, and to the front side with hook-and-loop fasteners

  • Warm, protective collar, higher in the back

  • ID card pocket

  • Wide wind strip protects the 2-directional front zip: fastens shut with snap fasteners and hook-and-loop fasteners

  • Napoleon pocket underneath the wind strip

  • Spacious zip-up front pockets

  • Breast pocket with flap

  • Zip-up breast pocket with pen compartment

  • Inside breast pocket with pen compartment

  • Knit ribbing at sleeve cuffs, tabs can be tightened with hook-and-loop fasteners

  • Elasticated wrists

  • A drop tail protects your back

  • Zippable ventilation openings underneath the armpits

  • Zip inside the jacket makes embroidering possible

  • Several reflectors on different parts of the jacket

  • Wash at 60°C


Material


  • Surface fabric: 100% PES twill, 230 g/m², TPU coating, Rudolf Bionic-Finish Eco fluorine-free waterproofing treatment. Watertightness: 8000 Pa; breathability: 5000 g/m2/24h.

  • Lining: 100% PES, black

  • Wadding: 100% recycled PES, 100 g/m² torso, 80 g/m² sleeves, 40 g/m² collar, wadding manufactured from recycled plastic bottles

  • In the hood, collar, upper part of the wind-strip and the side pockets the lining material consists of soft and warm brushed tricot.
EN 342:2017
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Black

Size

S

Material

100% polyester

Fabric weight per m2

230 g

Standards

EN 342

EN standard

342

Padding

100% recycled polyester

Washable at

60°C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information