Welcome to Würth Estonia For trade customers only

Winter glove Tegera 9112

Winter glove Tegera 9112
PROTGLOV-WNTR-TEGERA9112-SZ12

Art.-no. 0899402732

EAN 4053479290522

Individual price display after login
Winter glove Tegera 9112

Art.-no. 0899402732

Individual price display after login
Quantity
PU
x 6 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

  • Winter glove with fleece lining.

  • Palm made from Microthan®.

  • Back durable polyester.

  • A water-repellent film.

  • Does not contain chromium.

  • Machine washable.


Cat. 2 EN 388 EN 511

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Size

12

Material of liner

Polyester

Material of coating

Polyurethane

Interior finish

Polyester fleece

Standards

EN 511, EN 388

Colour

Black

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information