Welcome to Würth Estonia For trade customers only

Winter glove Membrane

PROTGLOV-WNTR-MEMBRANE-SZ9

Art.-no. 0899402849

EAN 4061975228444

Individual price display after login
Winter glove Membrane

Art.-no. 0899402849

Individual price display after login
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Driving style winter glove with membrane
  • Polyester hand backs

  • Acrylic thermal lining

  • Palm made of PU, water resistant and offers a secure grip

  • 100% chrome-free

  • Very comfortable to wear

  • Sits perfectly on hand

  • Open cuff
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For outdoor work in cold conditions, building, road building, supply and disposal, cold storage and warehousing, transport.

Size

9

Material of liner

Polyester

Material of coating

Polyurethane

Standards

EN 388, EN 511, EN 420

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information