Welcome to Würth Estonia For trade customers only

Winter boots S7S Nordic Lumi Nordic

Safety boots S7S Nordic Lumi winter
SAFEBOOT-S7S-WINTER-NORDIC-LUMI-SZ37

Art.-no. M438006037

EAN 4099618523441

Individual price display after login
Winter boots S7S Nordic Lumi Nordic

Art.-no. M438006037

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Robust winter boots with BOA laces and sturdy Michelin outer sole. Winter boots that keep you warm and protected throughout the working day.

Winter boots for working in the cold


  • Full-grain leather upper, 3M ThinsulateTM 200 g winter liner, Modytex membrane, TPU reinforcement on toe cap and rubber reinforcement in heel

  • Poron XRD ergonomic insert sole with arch support and ventilation for optimal cushioning in heel and forefoot. Phylon injection midsole for comfort, ultimate response and lasting stability

  • Composite toe cap, flexible, lightweight and ventilating Flex Lite Pro cleated outsole. Michelin® outsole

  • Last width 11 (normal), BOA technology (M4 Dial B)

  • Weight for size 42: approx. 913 g

  • S7S, LG, SC, FO, HI, HRO, CI, SR, ESD
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Black

Size

37

Material of shoes upper

Full-grain cowhide leather

Safety category

S7S

Standards

ISO 20345, EN 61340-5-1

Shaft height

19.8 cm

Foot width

11 (standard width safety shoes)

Material of protective toe cap

Composites (metal-free)

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information