Welcome to Würth Estonia For trade customers only

Wing screw, square wings Similar to DIN 316, A4 stainless steel, plain, pressed

DIN 316 similar stainless steel A4 plain
SCR-WING-SIDIN316-US-A4-M6X25

Art.-no. 027794625
EAN 4060052726194

Prices for customers after login
Wing screw, square wings Similar to DIN 316, A4 stainless steel, plain, pressed

Art.-no. 027794625

Prices for customers after login
Quantity
PU
x 50 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M6

Outer diameter (d2)

12.7 mm

Length (l1)

25 mm

Wing height (h1)

13.6 mm

Width of wing on nut (e2)

27.8 mm

Standards

DIN 316

Material

Stainless steel A4

Surface

Plain

RoHS-compliant

Yes

Head type

With wing

Drive type

With hand

Thread type

Metric thread

Pitch

1 mm

Thread form

Standard metric thread

Design

Pressed

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information