Wing nut, round wing shape (German type)
DIN 315 plain brass
NUT-WING-DIN315-G-BRS-M10
Art.-no.
034200010
EAN 4038898927808
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
DIN 315, brass, plain
Product information
Datasheets(X)
![]() | |
Thread type x nominal diameter (D) | M10 |
Wing height (h1) | 25 mm |
Width of wing on nut (e1) | 51 mm |
Standards | DIN 315 |
Form | German type |
Material | Brass |
Surface | Plain |
RoHS-compliant | Yes |