Wing bolt, round wings DIN 316, malleable iron, zinc-plated, blue passivated (A2K)
DIN 316 malleable cast iron zinc plated
SCR-WING-DIN316-TPG-(A2K)-M6X10
Art.-no. 02376 10
EAN 4053479744353
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Thread type x nominal diameter (d1) | M6 |
Outer diameter (d2) | 13 mm |
Length (l1) | 10 mm |
Wing height (h1) | 17 mm |
Width of wing on nut (e2) | 33 mm |
Head height | 17 mm |
Standards | DIN 316 |
Material | Malleable cast iron |
Surface | Zinc plated |
RoHS-compliant | Yes |
Head type | With wing |
Drive type | With hand |
Thread type | Metric thread |
Pitch | 1 mm |
Thread form | Standard metric thread |
Thread design | Full thread |
Design | Pressed |
Product class | C |
