Welcome to Würth Estonia For trade customers only

Window construction screw, self-drilling, countersunk milling head FEBOS®

FEBOS steel zinc plated countersunk milling head H
SCR-DBIT-CS-CUTHD-H2-(A2K)-3,9X13

Art.-no. 0207083913

EAN 4038898843948

Individual price display after login
Window construction screw, self-drilling, countersunk milling head FEBOS®

Art.-no. 0207083913

Individual price display after login
Quantity
PU
x 8000 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Steel, zinc plated, blue passivated, PH drive
  • Self-tapping screw thread

  • Self-drilling window construction screw for use in plastic window construction

  • For connecting plastic profiles to the metal reinforcement (up to 2.5 mm) and for fastening fittings to profiles with metal bracing (up to 2.5 mm).
Notice

Please also observe the information on the overview page.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Steel

Surface

Zinc plated

RoHS-compliant

Yes

Nominal diameter (d1)

3.9 mm

Length (l1)

13 mm

Head diameter (dk)

7.5 mm

Head height (k1)

3.05 mm

Drill tip length (lp)

3.5 mm

Internal drive

H2

Head type

Countersunk milling head

Drill tip diameter

3.1 mm

Shape of tip

Drilling tip

Declaration of performance (EU-CPR)

No

Thread type

Self-tapping screw thread

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information