Whiteboard
WHITEBOARD-ENAMELED-WHITE-900X600MM
Art.-no. 0957575201
EAN 4062856521920
Register now and access more than 125,000 products
Smooth and magnetic surface
- Short- and long-term notes can be written and wiped off again without any residue
- With magnets and magnetic identification pockets for long-term attachment of documents and information
Different surface finishes for different applications
- Painted surfaces are suitable for short-term notes, enamelled surfaces for long-term notes
- The enamelled surface is particularly scratch-resistant, and durable. Offers the strength and elasticity of metal combined with the hardness and resistance of a glass surface. Surface is easy to clean, resistant to acids and alkalis, and corrosion-resistant
- Cleaning: Dry erase, regular cleaning with recommended Würth cleaning agents
Regular cleaning with Würth cleaning agent is recommended for long-term, optimal use. Use only dry-wipe whiteboard markers, not permanent markers.
Datasheets(X)
For short- or long-term presentation of notes or brainstorming of business topics as well as for visualisation of information and important documents.
Surface | Enamelled |
Magnetic | Yes |
Width | 900 mm |
Height | 600 mm |
Depth | 30 mm |
Colour | White |
Material of framework | Aluminium |
Colour of frame | Aluminium silver |
Recyclability | 98 % |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!