Welcome to Würth Estonia For trade customers only

Wheel brush Crimped steel, with shank

WHLBRSH-SHNK-BNCHGRIND-ST-WRE0,3-D6MM

Art.-no. 071469048

EAN 4017359010105

Individual price display after login
Wheel brush Crimped steel, with shank

Art.-no. 071469048

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Ideal all-round tool on steel and cast iron parts
  • Increased stability during brushing

  • Crimped wire bristles support each other

  • For use on die grinders and drills
Notice
  • High speeds improve brush performance and service life

  • Only the bristle tips act on the workpiece. Excessive contact pressure does not improve the result, but increases power consumption and reduces the service life of the brush

  • Always wear safety goggles and protective gloves when working with machine brushes!
Notes on use (optimising brushing results)
MeasureCircumferential speedBrush diameterWire thicknessBristle length
Increase brushing effect↑↑↑↓
Reduce brushing effect↓↓↓↑
Brush creates ridge↓ ↑↓
Recommended peripheral speeds for brushing
ApplicationsPeripheral speed [in m/s]
1520253035404550
Deburr 25 - 35
Cleaning welding seams 35 - 45
Removing scale 35 - 45
Polish 30 - 40
Plastic machining15 - 25
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • For removing rust, paint, contamination etc.

  • Cleaning welded seams

  • Light deburring work

Diameter x usable width x shaft diameter (DxAxS)

100 x 10 x 6 mm

Shaft length (LS)

27 mm

Usable length of wire (H)

20 mm

Wire diameter

0.35 mm

Material of wire

Steel

Design

Corrugated

Max. rotation speed

4500 rpm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information