Wheel brush Crimped steel, with shank
WHLBRSH-SHNK-BNCHGRIND-ST-WRE0,3-D6MM
Art.-no. 071469047
EAN 4017359010082
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Ideal all-round tool on steel and cast iron parts
- Increased stability during brushing
- Crimped wire bristles support each other
- For use on die grinders and drills
Notice
- High speeds improve brush performance and service life
- Only the bristle tips act on the workpiece. Excessive contact pressure does not improve the result, but increases power consumption and reduces the service life of the brush
- Always wear safety goggles and protective gloves when working with machine brushes!
| Notes on use (optimising brushing results) | ||||
| Measure | Circumferential speed | Brush diameter | Wire thickness | Bristle length |
| Increase brushing effect | ↑ | ↑ | ↑ | ↓ |
| Reduce brushing effect | ↓ | ↓ | ↓ | ↑ |
| Brush creates ridge | ↓ | ↑ | ↓ | |
| Recommended peripheral speeds for brushing | ||||||||
| Applications | Peripheral speed [in m/s] | |||||||
| 15 | 20 | 25 | 30 | 35 | 40 | 45 | 50 | |
| Deburr | 25 - 35 | |||||||
| Cleaning welding seams | 35 - 45 | |||||||
| Removing scale | 35 - 45 | |||||||
| Polish | 30 - 40 | |||||||
| Plastic machining | 15 - 25 | |||||||
Product information
Datasheets(X)
Application area
- For removing rust, paint, contamination etc.
- Cleaning welded seams
- Light deburring work
![]() | |
Diameter x usable width x shaft diameter (DxAxS) | 75 x 8 x 6 mm |
Shaft length (LS) | 27 mm |
Usable length of wire (H) | 19 mm |
Wire diameter | 0.35 mm |
Material of wire | Steel |
Design | Corrugated |
Max. rotation speed | 4500 rpm |
