Welding wire Steel SG3
MIG welding wire SG3 metal basket coil
WELDWRE-MIG-SG3-METBASKET-15KG-0,8MM
Art.-no. 0982003008
EAN 4099618336546
Register now and access more than 125,000 products
Elevated Silicon-Manganese Content
Strengthens the weld metal and offers an aesthetically pleasing bead appearance, making the finished welds not only durable but also visually appealing.
Versatile Welding Applications
Suited for both single pass and multipass welding of unalloyed and low-alloyed carbon-manganese steels.
Ideal for Semi-Automatic and Full-Automatic GMAW (MIG):
Excels in semi-automatic and full-automatic gear metal arc welding applications, providing flexibility and precision.
Non-Alloyed Copper Coated
Designed for welding structural steels and piping. Features a non-alloyed copper coating that enhances conductivity and improves weld quality.
All Position Welding Capability
Ensures consistent, strong welds in a variety of settings.
Excellent Feedability and Weldability
Crafted to provide superior feedability and weldability, minimizing downtime and enhancing productivity.
Standard Production Process and Certifications
Manufactured through a meticulous process that meets standard certifications, ensuring reliability and performance.
Approvals: CE
Classification
- AWS 5.18: ER70S-6
- EN ISO 14341-A: G46 5 M21 /G 42 2 C1 4Si1
Datasheets(X)
Wire diameter (Ø) | 0.8 mm |
Type of coil | Metal coil |
Material | Steel |
Surface | Copper plated |
Min. longitudinal elongation | 30 % |
Min. tensile strength | 550 MPa |
Product weight (per item) | 15.000 kg |
Shielding gas | Argon/CO2 |