Welcome to Würth Estonia For trade customers only

Welding wire SG2

MIG welding wire SG2 basket coil
WELDWRE-MIG-SG2-PLABSKT-5KG-0,8MM

Art.-no. 0982002580

EAN 4099618317828

Prices for customers after login
Welding wire SG2

Art.-no. 0982002580

Prices for customers after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

CO2 welding wire for welding alloyed and unalloyed steel
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

May be used for welding different materials, e.g. normal steel (ST 37-ST52.3), ship steel (A-B-DC-AH), kettle plates (H1-HIV), pipe steel (ST36, 4-ST45, 4-ST35,8), special steel (Corfen-patinax) and fine grain steel (thickness up to 700N/mm²).

Wire diameter (Ø)

0.8 mm

Type of coil

Basket coil

Material

Steel

Surface

Coated

Min. longitudinal elongation

30 %

Min. tensile strength

550 MPa

Product weight (per item)

5.000 kg

Shielding gas

Argon/CO2

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information