Welcome to Würth Estonia For trade customers only

Welding torch MB36 KD Grip Binzel

MIG/MAG welding torch MB 36 KD GRIP, BINZEL
BRENN-F.WELDSYS-MIG/MAG-MB36-L4M

Art.-no. 0984360140

EAN 4046777715040

Individual price display after login
Welding torch MB36 KD Grip Binzel

Art.-no. 0984360140

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Welding torch for accurate and comfortable working

Immaculate torch design enables accurate and comfortable operation.



Compatible with all welding machines equipped with Euro connector DIN32526



  • Ergonomic, compact handle: reaches tough spots

  • Soft GRIP handle components with thumb rest: superb handling in normal and extreme conditions

  • Ball joint: flexible rotation

  • Lightweight and flexible cables: easier operation

  • Sturdy construction: long service life

  • Binzel quick-release system, compatible with all unit types: a real time saver when swapping torches

  • Powerful cooling: enhanced durability


Delivery includes:


Steel welding wire (dia. 1.2 mm) accessory.


Current nozzle holder MB36/M6


Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for min./max. wire diameter

0.8-1.2 mm

Hose length

4.0 m

Suitable for wire diameter

1.0 mm

Suitable for max. wire diameter

1.2 mm

Suitable for welding wire

Steel, Stainless steel, Aluminium

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Contact tip MB 25 AK For welding torch MB 25 AK

CNTCTTIP-MB25-0,8MM

x 10 pcs
Contact tip MB 25 AK For welding torch MB 25 AK

CNTCTTIP-MB25-1,0MM

x 10 pcs
Conical gas nozzle Ø 16 mm

GASNOZ-(F.MB-36-KD)-CONI-D16MM

Compatible with MIG/MAG torch MB 36 KD.
x 1 pcs
Contact tube support M8

GASNOZHOLD-(F.MB36KD)-MIG/MAG-M8-L28MM

Compatible with MIG/MAG torch MB 36 KD
x 1 pcs
Guide spiral

GUIDCOIL-SPIRALS-(0,6-0,8MM)-L3M

Wire guide for SG 2/SG 3 inert gas welding wire
x 1 pcs
Guide spiral

GUIDE SPIRALS 0,6-0,8 5M

Wire guide for SG 2/SG 3 inert gas welding wire
x 1 pcs
Guide spiral

GUIDE SPIRALS 1,0-1,2MM 3M

Wire guide for SG 2/SG 3 inert gas welding wire
x 1 pcs
Guide spiral

GUIDE SPIRALS 1,0-1,2 5M

Wire guide for SG 2/SG 3 inert gas welding wire
x 1 pcs
PTFE wire liners

GUIDE SPIRALS 1.0-1.2 MM PTFN RED

x 1 pcs
PTFE wire liners

GUIDE SPIRALS 1.0-1.2 MM PTFN. RED

x 1 pcs
Contact tip for steel wire

CONTACK TIP 0,6MMM6/8/28

x 10 pcs
Contact tip for steel wire

CONTACK TIP 1,2 MM M6/8/28

x 10 pcs
Ceramic contact tip adapter

GAS DIFFUSER MB 36

x 1 pcs
Contact tube support M8

GASNOZHOLD-(F.MB36KD)-MIG/MAG-M8-L28MM

Compatible with MIG/MAG torch MB 36 KD
x 1 pcs
Contact tip for steel wire

CONTACT TIP 0,8 MM M8/10/30

x 10 pcs
Contact tip for steel wire

CONTACK TIP 1,0 MM M8/10/30

x 10 pcs
Contact tip for steel wire

CONTACK TIP 1,2 MM M8/10/30

x 10 pcs
Contact tip for steel wire

CONTACK TIP 1,4 MM M8/10/30

x 10 pcs
Contact tip for steel wire

CONTACK TIP 1,6 MM M8/10/30

x 10 pcs
Welding current nozzle

CONTACT TIPS 0,8 M6/8/28 CUCRZR

For steel, aluminium and stainless/A4 stainless steel
x 10 pcs
Welding current nozzle

CONTACT TIPS 1,0 M6/8/28 CUCRZR

For steel, aluminium and stainless/A4 stainless steel
x 10 pcs
Welding current nozzle

CONTACT TIPS 1,2 M6/8/28 CUCRZR

For steel, aluminium and stainless/A4 stainless steel
x 10 pcs
Welding current nozzle

CONTACT TIP 1,0 M8/10/30 CUCRZR

For steel, aluminium and stainless/A4 stainless steel
Welding current nozzle

CONTACT TIP 1,2 M8/10/30 CUCRZR

For steel, aluminium and stainless/A4 stainless steel
x 10 pcs
Welding current nozzle

CONTACT TIP 1,4 M8/10/30 CUCRZR

For steel, aluminium and stainless/A4 stainless steel
x 10 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information