Welcome to Würth Estonia For trade customers only

Welding spray Plus

Welding spray Plus
WELDSPR-PLUS-CANISTER-20LTR

Art.-no. 0893102020

EAN 4058794437614

Individual price display after login
Welding spray Plus

Art.-no. 0893102020

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Biological welding protection spray for aluminium, structural steel, non-ferrous metals, stainless steel

Prevents burning-on of weld splatter on stainless steel, steel and other metals and on welding torch tips


Contributes towards optimum welding work. Starting points for corrosion are prevented



Cooling effect


Discolouration is reduced when welding stainless steel



Silicone-free


Subsequent treatments such as painting are not adversely affected



Contents are identical to natural substances


  • Free of hydrocarbons and other solvents

  • The thin film simultaneously acts as temporary corrosion protection


Weld spray residues are easy to remove


Zinc-plating and painting are then easily possible

Notice

Release agents must always be applied sparingly. This is necessary to prevent pores from forming in the weld material and hydrogen-induced cracking from forming in delicate steel and under critical stresses. Prior to zinc-plating, welding spray residues on the workpieces must be thoroughly removed using an assembly power cleaner or a high-pressure cleaner.

This information is only a recommendation based on our experience. Preliminary testing required.

Product information

Certificates/ Documents

 | 

 | 

Application area
  • Welding of stainless steel, steel and other metals

  • Protection of welding tips and welding accessories

  • Vehicle construction, special construction, steel construction, container and boiler construction, crane construction, automotive and supplier industry and other metalworking industry

  • For laser cutting: Prevents slag formation where the laser penetrates the material. Traces of powder on the inside can be removed more easily. The cut edges are clean and no additional finishing is required

Contents

20 l

Colour

Colourless

Container

Canister

Chemical basis

Water tenside

Density

1 g/cm³

Shelf life from production

12 Month

Density conditions

at 20°C

pH value

8.6

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Plastic tap DN 60 connection

TAP-(F.PLACANI-20/60LTR)

For plastic canisters with DN 60 connection for 20 L/25 L and 60 L
x 1 pcs
Tap DN 45 thread for 5 l and 10 l plastic canisters

TAP-(F.PLACANI-5LTR)

The tap makes it quick and easy to cleanly fill up and dispense liquids and helps with dosing large amounts of liquid in a short period of time.
x 1 pcs
Compressed-air filling station Refillo® combi

FILSTA-COMPRESSED AIR CANS-COMBI

For quick and easy pressurised filling of REFILLO & REFILLOmat cans
x 1 pcs
Filling system REFILLO®

PNCANI-REFILLO-EMPTY-WELDINGSPRY-PLUS

The safe and economical system for manual refilling of spray cans with active substances and compressed air.
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Suitable glove:
 
Product
Description
Household glove
Household glove
Description:
Permeation level: 6
Liquid-proof, premium-quality cleaning glove made from natural latex
Vinyl chemical and moisture protective glove
Vinyl chemical and moisture protective glove
Description:
Permeation level: 6
Fully dipped protective glove with vinyl coating on cotton jersey lining
Nitrile chemical protective glove with cotton velour finish inside
Nitrile chemical protective glove with cotton velour finish inside
Description:
Permeation level: 6
Disposable nitrile glove
Disposable nitrile glove
Description:
Permeation level: 5
Liquid-proof, food-safe disposable glove
Disposable nitrile grip glove
Disposable nitrile grip glove
Description:
Permeation level: 5
Unique, diamond texture for optimal grip
Permeation is the process by which a chemical moves through the material of a protective glove on a molecular level. The time from the initial contact between the chemical and the glove to the permeation of the material is the breakthrough time.
Measured breakthrough time
Permeation level
< 10 min
0
≥ 10 min
1
≥ 30 min
2
≥ 60 min
3
≥ 120 min
4
≥ 240 min
5
≥ 480 min
6

Important information:

The information given is based on experience and laboratory conditions and is designed as a guide. However, the actual suitability of a glove depends on the individual conditions of its use and must be confirmed by an appropriate test under operational conditions. Given the variety of materials and chemicals used, the possibility of incompatibility or usage problems for the wearer cannot be excluded in individual cases. We would be happy to advise you about optimum solutions.

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information