Welding rod holder, rotating
Electrode holder, myking style
ELTRDHOLD-F.WELDINV-ROTHD-200A
Art.-no.
0984900122
EAN 4053479982892
Prices for customers after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Max. current | 200 A |
Product weight (per item) | 285.000 g |
Weldable electrodes | 1.0 - 3.2 mm |
Welding current at ED 35% | 200 A |
Welding current at ED 60% | 150 A |
Min. cable cross section | 16 mm² |
Max. cable cross section | 25 mm² |