Welcome to Würth Estonia For trade customers only

Welding rod Supra

Welding electrode Supra AWS A5.1 E6012
WELDELTRD-E6012-SUPRA-4,0X350-4,9KG

Art.-no. 9501007451

EAN 5945700004338

Individual price display after login
Welding rod Supra

Art.-no. 9501007451

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Rutile coated universal repair electrode

All welding positions, including from top to bottom.


Excellent for painted and rusty surfaces.


Recommended when there are large gaps to fill.


For welding in any position with one current setting.


Suitable for structural steel.


Suitable for all electrode welding machines.


Current type AC/DC electrode -



Proof of Performance
  • AWS A5.1-91 E6012

  • EN 499-94 E38 0 RC 11
Notice

Classification:


  • AWS A5.1-91 E6012

  • EN 499-94 E38 0 RC 11
Application area
  • AWS A5.1-91 E6012

  • EN 499-94 E38 0 RC 11
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Wire diameter (Ø)

4.0 mm

Length

350 mm

Min./max. current

130-170 A

Weight

4.9 kg

Standards

ISO 2560-A

Material

Carbon steel

Coating of welding electrode

Rutile

Min. tensile strength

470 N/mm²

Min. current

130 A

Max. current

170 A

Min. longitudinal elongation

17 %

Mechanical properties, typical, clean welding material

Requirement Typical values
AWS A5.1-91 EN 499-94
Yield strength N/mm² min. 330 min. 380 470
Tensile strength N/mm² min. 430 470-600 550
Elongation % min. 17 min. 20 23
Impact strength ISO-V(J) 0°C not required min. 47 56

Approvals

LR BV DNV TÜV DB
+ + + + +

Chemical analysis

C Mn Si
0,12 0,5 0,6

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information