Welding rod Supra
Welding electrode Supra AWS A5.1 E6012
WELDELTRD-E6012-SUPRA-2,5X350-2,1KG
Art.-no. 9501007449
EAN 5945700004352
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Rutile coated universal repair electrode
All welding positions, including from top to bottom.
Excellent for painted and rusty surfaces.
Recommended when there are large gaps to fill.
For welding in any position with one current setting.
Suitable for structural steel.
Suitable for all electrode welding machines.
Current type AC/DC electrode -
Proof of Performance
- AWS A5.1-91 E6012
- EN 499-94 E38 0 RC 11
Notice
Classification:
- AWS A5.1-91 E6012
- EN 499-94 E38 0 RC 11
Application area
- AWS A5.1-91 E6012
- EN 499-94 E38 0 RC 11
Product information
Datasheets(X)
Wire diameter (Ø) | 2.5 mm |
Length | 350 mm |
Min./max. current | 70-90 A |
Weight | 2.1 kg |
Standards | ISO 2560-A |
Material | Carbon steel |
Coating of welding electrode | Rutile |
Min. tensile strength | 470 N/mm² |
Min. current | 70 A |
Max. current | 90 A |
Min. longitudinal elongation | 17 % |
Mechanical properties, typical, clean welding material | |||
| Requirement | Typical values | ||
| AWS A5.1-91 | EN 499-94 | ||
| Yield strength N/mm² | min. 330 | min. 380 | 470 |
| Tensile strength N/mm² | min. 430 | 470-600 | 550 |
| Elongation % | min. 17 | min. 20 | 23 |
| Impact strength ISO-V(J) 0°C | not required | min. 47 | 56 |
Approvals | ||||
| LR | BV | DNV | TÜV | DB |
| + | + | + | + | + |
Chemical analysis | ||
| C | Mn | Si |
| 0,12 | 0,5 | 0,6 |