Welding lens For visors and protective screens
Protective lens f protective viewer/welding screen
WELDING GLAS 110X60 DIN11
Art.-no.
0984700932
EAN 4053479982663
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Width | 110 mm |
Height | 60 mm |
Protection level | 11 |
Colour | Grey |
Product weight (per item) | 50.000 g |
Standards | EN 169 |