Welding gloves Tegera 19
Welding glove Tegera 19
WELDGLOV-TEGERA-LEATHER-SZ11
Art.-no.
0984324111
EAN 7392626027473
Prices for customers after login


Exclusively for trade customers
Register now and access more than 125,000 products
Lined welding and heat protection glove with long-lasting performance and good flame protection
- Made with high quality cow split leather
- Lining made of jersey fabric
- Reinforced seams
- Good touch sensitivity
EN 388, EN 407, EN 420, EN 12477 A, EN 1149-2
Product information
Datasheets(X)
Application areaFor heavy duty work
Size | 11 |
Werkstoff | Split leather |
Interior finish | Cotton jersey liner |
Standards | EN 388, EN 407, EN 12477A, EN 420, EN 1149-2 |
Category | III |
Colour | Light brown |