Welcome to Würth Estonia For trade customers only

Welding glove TEGERA® 118

GLOVE-EJENDALS-TEGERA-118A-SZ11

Art.-no. 1931009754

EAN 4063274324094

Individual price display after login
Welding glove TEGERA® 118

Art.-no. 1931009754

Individual price display after login
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Supple goat leather welding glove with heat-resistant split cowhide leather on the back of the hand. Seams reinforced with heat-resistant Kevlar thread. 10 cm cuff. For welding work.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Size

11

Material

Goatskin

Material thickness

0.7 mm

Standards

EN 388

Category

III

Colour

Yellow, White

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information