Welcome to Würth Estonia For trade customers only

Welding electrode Arosta 316L

Welding electrode AWS A5.4 E316L-16
WELDELTRD-AROSTA-316L-3,2X350-4,3KG

Art.-no. 0982316320

EAN 5945700008251

Individual price display after login
Welding electrode Arosta 316L

Art.-no. 0982316320

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Rutile-basic electrode for welding of stainless and acid-resistant steel


  • Ideal for butt welds and fillet welds in all positions, except vertical down

  • Molybdenum level min. 2.7 %

  • High resistance to general and intergranular corrosion

  • Gives a weld with a neat surface

  • Easy slag removal

  • Strong electrode coating

  • Weldable on AC and DC + polarity
Notice

Classification


  • AWS A5.9/A5.9M: ER316, ER316L

  • ASME SFA-A5.9: ER316, ER316L

  • EN ISO 14343-B: SS316L
  • AWS A5.9/A5.9M: ER316, ER316L

  • ASME SFA-A5.9: ER316, ER316L

  • EN ISO 14343-B: SS316L
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Wire diameter (Ø)

3.2 mm

Length

350 mm

Min./max. current

60-110 A

Weight

4.3 kg

Standards

ISO 3581, DIN 1600

Material

Stainless steel - 316L

American Welding Society (AWS)

A5.4: E 316L-16

Coating of welding electrode

Rutile

Min. tensile strength

490 N/mm²

Min. current

60 A

Max. current

110 A

Min. longitudinal elongation

25 %

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information