Welding electrode Arosta 316L
Welding electrode AWS A5.4 E316L-16
WELDELTRD-AROSTA-316L-2,5X350-2,0KG
Art.-no. 0982316250
EAN 5945700008268
		
			
			
				
Individual price display after login
				
			
		
		
				
	
	
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
 
				 
				 
				 
				 
				 
					
				
Exclusively for trade customers
		Register now and access more than 125,000 products
Rutile-basic electrode for welding of stainless and acid-resistant steel
- Ideal for butt welds and fillet welds in all positions, except vertical down
- Molybdenum level min. 2.7 %
- High resistance to general and intergranular corrosion
- Gives a weld with a neat surface
- Easy slag removal
- Strong electrode coating
- Weldable on AC and DC + polarity
Notice
Classification
- AWS A5.9/A5.9M: ER316, ER316L
- ASME SFA-A5.9: ER316, ER316L
- EN ISO 14343-B: SS316L
- AWS A5.9/A5.9M: ER316, ER316L
- ASME SFA-A5.9: ER316, ER316L
- EN ISO 14343-B: SS316L
		Product information
	
	
		
	
	
		
	Datasheets(X)
| Wire diameter (Ø) | 2.5 mm | 
| Length | 350 mm | 
| Min./max. current | 40-75 A | 
| Weight | 2.0 kg | 
| Standards | ISO 3581, DIN 1600 | 
| Material | Stainless steel - 316L | 
| American Welding Society (AWS) | A5.4: E 316L-16 | 
| Coating of welding electrode | Rutile | 
| Min. tensile strength | 490 N/mm² | 
| Min. current | 40 A | 
| Max. current | 75 A | 
| Min. longitudinal elongation | 25 % | 
 
