Welding current nozzle
Welding current nozzle CuCrZr
CONTACT TIPS 0,8 M6/8/28 CUCRZR
Art.-no. 0984965108
EAN 4053479985220
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
For steel, aluminium and stainless/A4 stainless steel
Alloy copper CuCrZr current nozzles are significantly harder than standard unalloyed Cu –DHP nozzles,
especially in high temperatures (ca. +200°C) higher softening temperature.
Material hardness offers many benefits:
- Better power transmission to the wire
- More reliable wire feeding. Wire does not get stuck in the nozzle.
- Perfect surface finish.
- Less wear.
Product information
Datasheets(X)
Length | 28 mm |
Suitable for welding wire | Steel, Stainless steel, Aluminium |
Suitable for wire diameter | 0.8 mm |
Product weight (per item) | 9.000 g |
Connection thread | M6 |
Outer diameter | 8 mm |
Material | Copper / chrome / zirconium |