Welcome to Würth Estonia For trade customers only

Welding current nozzle

Welding current nozzle CuCrZr
CONTACT TIP 1,2 M8/8/35 CUCRZR

Art.-no. 0984965212

EAN 4053479985428

Individual price display after login
Welding current nozzle

Art.-no. 0984965212

Individual price display after login
Quantity
PU
x 10 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For steel, aluminium and stainless/A4 stainless steel

Alloy copper CuCrZr current nozzles are significantly harder than standard unalloyed Cu –DHP nozzles,


especially in high temperatures (ca. +200°C) higher softening temperature.



Material hardness offers many benefits:
- Better power transmission to the wire
- More reliable wire feeding. Wire does not get stuck in the nozzle.
- Perfect surface finish.
- Less wear.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length

35 mm

Suitable for welding wire

Steel, Stainless steel, Aluminium

Suitable for wire diameter

1.2 mm

Product weight (per item)

15.000 g

Connection thread

M8

Outer diameter

8 mm

Material

Copper / chrome / zirconium

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information