Welding cable/starter cable HI-FLEX
Welding cable Hi-flexible
WELDCBL-F.WELDINV-HIFLEX-RED
Art.-no. 0770773495
EAN 4053479953533
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Oil-resistant PVC cable
Wire of fine filament annealed copper
Temperature range -30 to +70 °C
Voltage 450/750V
Cable colour black
- 9501 017 565 10mm²
- 0770 773 316 16mm²
- 0770 773 325 25mm²
- 0770 773 335 35mm²
- 0770 773 350 50mm²
- 0770 773 370 70mm²
- 0770 773 395 95mm²
Cable colour red
- 0770 773 416 16mm²
- 0770 773 425 25mm²
- 0770 773 435 35mm²
- 0770 773 450 50mm²
- 0770 773 470 70mm²
- 0770 773 495 95mm²
Product information
Datasheets(X)
Length | 50 m |
Product weight (per item) | 912.000 g |
Cable length | 50 m |
Material | Polyvinyl chloride - PVC soft |