Welcome to Würth Estonia For trade customers only

Welding cable/starter cable HI-FLEX

Welding cable Hi-flexible
WELDCBL-F.WELDINV-HIFLEX-RED

Art.-no. 0770773416

EAN 4053479953489

Individual price display after login
Welding cable/starter cable HI-FLEX

Art.-no. 0770773416

Individual price display after login
Quantity
PU
x 50 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Oil-resistant PVC cable

Wire of fine filament annealed copper


Temperature range -30 to +70 °C


Voltage 450/750V



Cable colour black


  • 9501 017 565 10mm²

  • 0770 773 316 16mm²

  • 0770 773 325 25mm²

  • 0770 773 335 35mm²

  • 0770 773 350 50mm²

  • 0770 773 370 70mm²

  • 0770 773 395 95mm²


Cable colour red


  • 0770 773 416 16mm²

  • 0770 773 425 25mm²

  • 0770 773 435 35mm²

  • 0770 773 450 50mm²

  • 0770 773 470 70mm²

  • 0770 773 495 95mm²
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length

50 m

Product weight (per item)

154.000 g

Cable length

50 m

Material

Polyvinyl chloride - PVC soft

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information