Welding TIG electrode green
TIG-ELEKTRODI 1,6X150 VIHR W ALU
Art.-no. 0984950216
EAN 4053479983868
Register now and access more than 125,000 products
TIG electrode particularly suitable for welding aluminium and aluminium alloys. The green electrode is made of pure tungsten (W / WP) and is designed for use with alternating current. The electrode is also suitable for welding other materials, such as nickel, bronze, magnesium and their alloys. Not suitable for direct current (DC) welding!
- Used mainly for welding aluminium and aluminium alloys
- Colour: green
- Pure tungsten = W / WP
- Current type: AC
- Not suitable for direct current welding!
Standard DIN/EN 26848
Datasheets(X)
aluminium, aluminium alloys, nickel, nickel alloys, bronze, magnesium, magnesium alloys
Diameter (Ø) | 1.6 mm |
Min./max. current | 75-125 A/AC |
Product weight (per item) | 5.800 g |
Min. current | 75 A/AC |
Max. current | 125 A/AC |
Length | 150 mm |
Identification colour | Green |