Welcome to Würth Estonia For trade customers only

Weld nut DIN 928 ZN

DIN 928 steel zinc plated
DIN 928 ZP M6

Art.-no. 038586

EAN 4058794349924

Individual price display after login
Weld nut DIN 928 ZN

Art.-no. 038586

Individual price display after login
Quantity
PU
x 100 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Standards

DIN 928

Material

Steel

Surface

Zinc plated

RoHS-compliant

Yes

Thickness (m1)

5 mm

External drive (s1)

WS10

Pitch

1 mm

Nominal diameter

6 mm

Width across corners (e)

13 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information