Welcome to Würth Estonia For trade customers only

Waterproofing spray

IMPREGSPR-400ML

Art.-no. 0893032103

EAN 4068362875144

Individual price display after login
Waterproofing spray

Art.-no. 0893032103

Individual price display after login
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

The waterproofing spray reliably cares for and protects textiles and leather against wind, rain and changing conditions - whatever the weather.
  • Innovative, fluorocarbon-resin-free formula for a significant water-repelling effect.

  • Effectively protects treated surfaces against moisture.

  • Cares for and waterproofs textiles and leather.

  • Forms an invisible, breathable protective layer.

  • Reduces the absorption of moisture and wet dirt.

  • Reduces the adhesion of dry dirt.

  • UV- and temperature-resistant.

  • Ideal for textiles in outdoor applications.

  • Suitable for highly stressed materials.

  • For permanent water-repellent treatment.

  • Reliable protection even in challenging weather conditions.
Notice
  • Check material compatibility in an inconspicuous area before use.

  • Observe the manufacturer's care instructions.

  • Do not use in direct sunlight or on hot surfaces.
Product information

Certificates/ Documents

 | 

 | 

Application area

High-performance universal waterproofing for reliably sealing textile convertible hoods, shoes, awnings, tents, sportswear and workwear as well as various types of leather (except for highly polished leather and coated smooth leather types). The innovative, fluorocarbon-resin-free formula provides a significant water-repelling effect and effectively protects treated surfaces against moisture. Ideal for textiles in outdoor applications as well as for highly stressed materials requiring permanent water-repellent treatment.

Contents

400 ml

Container

Aerosol can

Colour

Colourless

Chemical basis

Solvent

Density/conditions

0.69 g/cm³ / at 20°C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information