Water coupling nipple with male thread Nito
Water connection nipple Nito DN15, male thread
PLUGS DN15 AW G1/2
Art.-no. 0886002960
EAN 4053479959382
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Chrome-plated steel. Easy to connect and durable. The connector prevents the hose from twisting.
Product information
Datasheets(X)
Connection thread | ET BSP 1/2 inch |
Max. temperature resistance | 80 °C |
Min. temperature resistance | -30 °C |
Max. operating pressure | 25 bar |
Material | Brass CW614N |
Surface | Chrome plated |