Water canister
WTRCANI-TAP/HOLD-KG18-5LTR
Art.-no. 096381 753
EAN 4063274473808
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Includes drain valve, holder and belt
Product information
Datasheets(X)
Type description | KG18 |
Width | 242 mm |
Height | 185 mm |
Depth | 166 mm |
Contents | 5 l |
Product weight (per item) | 1.137 kg |
Design | With fastener, With handle |
Colour | Traffic red RAL 3020, structured |
Material | Plastic / metal |