Welcome to Würth Estonia For trade customers only

Washer zinc-coated DIN 125 HV225

DIN 125 steel 225 HV zinc plated
WSH-DIN125-B-HV225-A2K-D17,0

Art.-no. 0407009916

EAN 4053479911182

Individual price display after login
Washer zinc-coated DIN 125 HV225

Art.-no. 0407009916

Individual price display after login
Quantity
PU
x 100 pcs
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
Suitable for screw thread

M16

Form

B

Internal diameter (d1)

17 mm

Outer diameter (d2)

30 mm

Thickness (h1)

3.0 mm

Standards

DIN 125

Material

Steel

Vickers hardness, HV

225 HV

Surface

Zinc plated

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information