Washer DIN 6340, zinc-plated steel, blue passivated (A2K), for clamping device
DIN 6340 steel zinc plated
WSH-CLMPDEV-DIN6340-(A2K)-D15,0
Art.-no. 0495014
EAN 4045727320310
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Application area
For clamping fixtures
![]() | |
Suitable for screw thread | M14 |
Internal diameter (d1) | 15 mm |
Outer diameter (d2) | 40 mm |
Thickness (h1) | 5 mm |
Material | Steel |
Vickers hardness, HV | 350 HV |
Surface | Zinc plated |
DIN | 6340 |
Design | Tempered |
Suitable for | Clamping devices |
