Welcome to Würth Estonia For trade customers only

Washer DIN 6340, steel, plain, for clamping device

DIN 6340 steel plain
WSH-CLMPDEV-DIN6340-M36

Art.-no. 049536

EAN 4053479756721

Individual price display after login
Washer DIN 6340, steel, plain, for clamping device

Art.-no. 049536

Individual price display after login
Quantity
PU
x 25 pcs
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
Application area

For clamping fixtures

Suitable for screw thread

M36

Internal diameter (d1)

38 mm

Outer diameter (d2)

80 mm

Thickness (h1)

12 mm

Material

Steel

Vickers hardness, HV

350 HV

Surface

Plain

DIN

6340

Design

Tempered

Suitable for

Clamping devices

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information