WÜTOX countersunk head partial thread TX Wood screw
WÜPOFAST II zp steel, partial thread, milling pockets TX
SCR-CSMP-WO-RT-TX20-(A2K)-4X30/18
Art.-no. 017601430
EAN 4058794202670
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
WÜTOX – wood screw
Coarse thread
- Less over-turning of the screw in some wood materials
- Faster screw fitting than with single-start thread; time savings of up to 20%
- The special plastic non-friction coating also minimises the screw-in torque
Screw tip
- Sharp tip with additional milling ribs
- Accurate and safe contact, including for wood laminate panels
- Minimal splitting forces thanks to the additional milling ribs, especially when screwing in at edges
Milled pocket head
- For clean sinking into wood
- Suitable for wood and metal fittings
End mill
- The end mill, or friction part, releases the shaft, thereby reducing the screw-in torque, and ensures a faster and more energy-efficient screw fit
- End mill from diameter 5 mm/L ≥ 70 mm
- Protects the screw-in tools and extends the battery life
TX drive
- No wobbling, optimum centring and longer service life
- From 3.5 mm to 5 mm diameter, only one bit (TX 20) required
Surface
- Zinc-plated, blue passivated
- Higher layer thickness from diameter 4 x20 mm, min. 8 μm (A3K)
- Chrome-VI free
Packaging
- New red-white-red Orsy shelf-compatible packaging
- For easier removal of screws, can be opened from front and side
Proof of performance
- Construction product with CE marking
- Static values according to EN 14592 with declaration of performance
- Verified quality, statically calculable
- W marking on the screw head for easier identification
Notice
Screws are not suitable for applications directly exposed to the elements or applications in damp rooms or in an atmosphere containing chlorine gas. If used in plastic anchors, this may cause a reduction in the load-bearing capacity.
Construction product in accordance with CE - EN 14592 LE.
Product information
Datasheets(X)
Nominal diameter (d) | 4 mm |
Length (l) | 30 mm |
Thread length (lg) | 18 mm |
Head type | Countersunk milling pocket head |
Head diameter (dh) | 7.7 mm |
Head height (k) | 3.5 mm |
Internal drive | TX20 |
Core diameter | 2.6 mm |
Material | Carbon steel |
Surface | Zinc plated |
Screw requiring approval | No |
RoHS-compliant | Yes |