WÜTOX countersunk head full thread TX Wood screw
WÜPOFAST II zp steel, full thread, c/s head TX
SCR-CS-WO-RT-TX10-(A2K)-3X25/22
Register now and access more than 125,000 products
Single-start thread dia. 3.0-6.0 mm/L ≤ 35 mm
- Clean screw-in
- More threads within short lengths
Coarse thread dia. 3.0-6.0 mm/L ≥ 40 mm
- Reduced screw over-tightening in soft wood materials
- Faster screwing than with single-start thread, delivers time savings of up to 20 %
- The special plastic slide coating also reduces the screw-in torque
Screw tip
- Sharp tip with additional milling ribs
- Accurate and safe, including with wood laminate boards
- Minimal splitting forces thanks to the additional milling ribs, especially when screwing in at edges
Smooth countersunk head
- Suitable for wood and metal fittings
Milled pocket head from dia. ≥ 5 mm/L ≥ 50 mm
- For clean countersinking in wood
- Suitable for wood and metal fittings
TX drive
- No wobbling, optimal centring and longer service life.
- Only one bit (TX 20) necessary for diameters from 3.5 mm to 5 mm
Surface
- Zinc plated, blue passivated
- Higher layer thickness from dia. 4 x 20 mm, min. 8 µm (A3K)
- Chromium(VI)-free
Packaging
- New red-white-red Orsy rack-compatible packaging
- For easier removal of screws, can be opened from front and side
Proof of performance
- Construction product with CE marking
- Static values in accordance with EN 14592 with Declaration of Performance
- Verified quality, suitable for static design
- W marking on the screw head for easier identification
Screws are not suitable for applications directly exposed to the elements, applications in damp rooms or in an atmosphere containing chlorine gas. When used in plastic anchors, a reduction of the load-bearing capacity is possible.
Datasheets(X)
Nominal diameter (d) | 3 mm |
Length (l) | 25 mm |
Head type | Countersunk head |
Head diameter (dh) | 6 mm |
Head height (k) | 3 mm |
Internal drive | TX10 |
Thread length (lg) | 22 mm |
Core diameter | 2 mm |
Material | Steel |
Surface | Zinc plated |
Product weight (per item) | 0.824 g |
RoHS-compliant | Yes |