Welcome to Würth Estonia For trade customers only

WÜTOX countersunk head full thread TX Wood screw

SCR-CS-WO-CT-TX20-(A2K)-3,5X45/41

Art.-no. 017603545

EAN 4058794202199

Individual price display after login
WÜTOX countersunk head full thread TX Wood screw

Art.-no. 017603545

Individual price display after login
Quantity
PU
x 500 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

WÜTOX – timber screw

Single-start thread dia. 3.0-6.0 mm/L ≤ 35 mm


  • Clean screw-in

  • More threads within short lengths


Coarse thread dia. 3.0-6.0 mm/L ≥ 40 mm


  • Reduced screw over-tightening in soft wood materials

  • Faster screwing than with single-start thread, delivers time savings of up to 20 %

  • The special plastic slide coating also reduces the screw-in torque


Screw tip


  • Sharp tip with additional milling ribs

  • Accurate and safe, including with wood laminate boards

  • Minimal splitting forces thanks to the additional milling ribs, especially when screwing in at edges


Smooth countersunk head


  • Suitable for wood and metal fittings


Milled pocket head from dia. ≥ 5 mm/L ≥ 50 mm


  • For clean countersinking in wood

  • Suitable for wood and metal fittings


TX drive


  • No wobbling, optimal centring and longer service life.

  • Only one bit (TX 20) necessary for diameters from 3.5 mm to 5 mm


Surface


  • Zinc plated, blue passivated

  • Higher layer thickness from dia. 4 x 20 mm, min. 8 µm (A3K)

  • Chromium(VI)-free


Packaging


  • New red-white-red Orsy rack-compatible packaging

  • For easier removal of screws, can be opened from front and side


Proof of performance


  • Construction product with CE marking

  • Static values in accordance with EN 14592 with Declaration of Performance

  • Verified quality, suitable for static design

  • W marking on the screw head for easier identification
Notice

Screws are not suitable for applications directly exposed to the elements, applications in damp rooms or in an atmosphere containing chlorine gas. When used in plastic anchors, a reduction of the load-bearing capacity is possible.

Construction product in accordance with CE - EN 14592 LE.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal diameter (d)

3.5 mm

Length (l)

45 mm

Head type

Countersunk head

Head diameter (dh)

7 mm

Head height (k)

4 mm

Internal drive

TX20

Thread length (lg)

41 mm

Core diameter

2.25 mm

Material

Steel

Surface

Zinc plated

Product weight (per item)

1.860 g

Screw requiring approval

No

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information