Welcome to Würth Estonia For trade customers only

WÜTOX® CSMP universal screw Steel zinc-plated partial thread countersunk head with milling pockets

WÜTOX steel zinc plated PT cs milling pocket TX
SCR-CSMP-WO-CT-TX30-(A3K)-6X180/70

Art.-no. 0176016180

EAN 4058794202557

Individual price display after login
WÜTOX® CSMP universal screw Steel zinc-plated partial thread countersunk head with milling pockets

Art.-no. 0176016180

Individual price display after login
Quantity
PU
x 100 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Universal partial-thread screw for fastening wood-to-wood connections in furniture construction, interior finishing or wood construction in indoor dry or wet areas.

Power transmission through TX drive


Good power transmission through star drive



Low splitting effect in edge area


The wood is less likely to split due to the ribs in the tip



Milling pockets under the head


For neatly countersinking the head into wood/engineered wood



Rapid piercing


Clean threads down to the tip

Notice
  • Do not use the screw in applications with direct exposure to the weather or in wet rooms with atmospheres containing chlorine gas.

  • WÜTOX screws are optimised for use in wood and engineered wood.

Approved as per ETA-23/0361

The requirements of the European Technical Approval (ETA) must be observed

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For wood-to-wood connections designed for contraction


The partial thread starting immediately below the shank allows for wood-to-wood connections designed for contraction. In this case the thread is positioned entirely in the lower component.



For applications in utilisation class 1 and utilisation class 2 (from dia. > 4 mm)


  • High-quality surface protection, zinc, blue passivated, chromium(VI)-free, up to dia. 4 mm A2K 5 µm, from dia. 4.5 mm A3K 8 µm layer thickness

  • Suitable for use in utilisation class 1 (interior) and from diameter > 4 mm in utilisation class 2 (wet area or covered outdoor area) according to EN 1995-1-1:2010-12 + DIN SPEC 1052-100:2013-08.

  • For screws from dia. 4.5 mm with a zinc layer thickness of 8 µm and Cr(III) passivation, the requirement of classification T2/C2 is fulfilled in accordance with prEN 14592:2017 (D).

Nominal diameter (d)

6 mm

Length (l)

180 mm

Thread length (lg)

70 mm

Head type

Countersunk milling pocket head

Head diameter (dh)

11.7 mm

Head height (k)

5 mm

Internal drive

TX30

Core diameter

4.0 mm

Material

Carbon steel

Surface

Zinc plated

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information