Welcome to Würth Estonia For trade customers only

WÜRTH MODYF Job+ polo shirt

POLO JOB+ GRAPHITE XXL

Art.-no. M547345004

EAN 4255722937295

Individual price display after login
WÜRTH MODYF Job+ polo shirt

Art.-no. M547345004

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Short-sleeved polo shirt with excellent comfort fit
  • Three colour-coordinated buttons

  • Side slits

  • Reinforcement tape at the neck
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Graphite

Size

XXL

Size FR/ES/PT/BE

XXL

Material

100% Piqué cotton

Fabric weight per m2

190 g

Washable at

40°C

Care instruction

Do not bleach, Tumble drying normal, Ironing with medium temperature. Max 150º C, Do not dry clean

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information