WÜRTH MODYF Basic polo shirt
STX POLO ST802 CLASSIC BLACK OT XS
Art.-no. M047069010
EAN 5714485080437
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Modern polo shirt that simply goes with anything and offers impressive comfort.
- Classic collar
- Neckband
- 3-hole button panel with colour co-ordinated buttons
- Double seams
- Side seam
Product information
Datasheets(X)
Colour | Black |
Size | XS |
Material | 100% cotton |
Fabric weight per m2 | 210 g |
Washable at | 40°C |
Care instruction | Do not bleach, Do not dry in drum dryer, Ironing with medium temperature. Max 150º C |