WÜPOFAST® zinc-plated blue chipboard screw
WÜPOFAST steel zn ptd. FT raised counters. head Z
SCR-RSDCS-WO-Z2-(A2K)-5X60
Art.-no. 01955 60
EAN 4011231251082
Register now and access more than 125,000 products
Plastic slide coating
Screws in easily due to sharp threads with glide-promoting coating.
Bending angle
The larger the bending angle, the more elastic the screw — minimises breaking off.
Breaking torque
High degree of user safety due to quality monitoring of the hardened steel.
Screw-in torque
Dependent on the plastic glide coating and clean thread, as well as thread flanks — enabling easy, fast screwing (user-friendly).
25° tip
Precision positioning on hard surfaces like coated and waterproof particle board sheets and all types of wood, wooden materials and MDF
Not for outdoor use
Datasheets(X)
![]() | |
Nominal diameter (d) | 5 mm |
Length (l) | 60 mm |
Thread design | Full thread |
Angle of the tip | 25 Degree |
Head type | Raised countersunk head |
Head diameter (dh) | 10.0 mm |
Internal drive | Z2 |
Material | Steel |
Surface | Zinc plated |
Product weight (per item) | 4.900 g |
RoHS-compliant | Yes |
