Welcome to Würth Estonia For trade customers only

WÜPOFAST® zinc-plated blue chipboard screw

WÜPOFAST steel zinc plated full thread pan head Z
SCR-PANHD-WO-Z2-(A2K)-4X45

Art.-no. 01964 45

EAN 4011231252218

Individual price display after login
WÜPOFAST® zinc-plated blue chipboard screw

Art.-no. 01964 45

Individual price display after login
Quantity
PU
x 500 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Steel, blue galvanised, full thread, pan head, PZ recessed head

Plastic slide coating


Screws in easily due to sharp threads with glide-promoting coating.



Bending angle


The larger the bending angle, the more elastic the screw — minimises breaking off.



Breaking torque


High degree of user safety due to quality monitoring of the hardened steel.



Screw-in torque


Dependent on the plastic glide coating and clean thread, as well as thread flanks — enabling easy, fast screwing (user-friendly).



25° tip


Precision positioning on hard surfaces like coated and waterproof particle board sheets and all types of wood, wooden materials and MDF


Notice

Not for outdoor use

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal diameter (d)

4 mm

Length (l)

45 mm

Head type

Pan head

Head diameter (dh)

8.0 mm

Internal drive

Z2

Thread design

Full thread

Angle of the tip

25 Degree

Material

Steel

Surface

Zinc plated

Product weight (per item)

2.745 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information